Shop All Wall Plates
Leviton
Blank 4 Gang Wall Plate
Mfr # 88057
Zoro # G4074534
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88057
- Zoro # G4074534
- UPC # 78477779651
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 13.75 in |
Length | 6.00 in |
Height | 0.50 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Mount | Strap |
Standards and Certifications | UL/CSA |
Gang | 4 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Orientation | Horizontal |
Thickness | 0.220 in |
Description
4-Gang No Device Blank Wallplate, Standard Size, Thermoset, Strap Mount, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Yellow (GFHW431)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-25)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- Leviton Lighting Controls