Shop All Wall Plates
Leviton
Blank 4 Gang Wall Plate
Mfr # 86064
Zoro # G4025927
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86064
- Zoro # G4025927
- UPC # 78477779514
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 9.25 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Standards and Certifications | UL/CSA |
Mount | Box |
Gang | 4 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Orientation | Vertical |
Application | Residential, Commercial |
Thickness | 0.220 in |
Description
4-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111202XA)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LP2K0901BD)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- Leviton Lighting Controls