Shop All Wall Plates
Leviton
Blank 4 Gang Wall Plate
Mfr # 85064
Zoro # G4059238
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Width 8.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 85064
- Zoro # G4059238
- UPC # 78477779453
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.2" |
Length | 9.25 in |
Height | 4.5" |
Details
Number of Gangs | 4 |
Color | Brown |
Material | Thermoset Plastic |
Type | Blank |
Standards and Certifications | UL/CSA |
Mount | Box |
Gang | 4 |
Product Material | Thermoset |
Certifications & Standards | UL, CSA |
Product Color | Brown |
Features | Resistant to fading, discoloration, grease, oil, organic solvents and moisture scratches, Designed for high dielectric strength and arc resistance, Non Metallic Insulation |
Product Name | Faceplate |
Mount Type | Wall Mount |
Product Type | Faceplate |
Application | Commercial and Residential Applications |
Description
4-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- FLEX-STRUT Trolley Beam Joint Support (FS-6603 E/G)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1201B7)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Ivory (SWP3-IV-50)
- Leviton Wall Plates