Shop All Wall Plates
Leviton
Blank 4 Gang Wall Plate
Mfr # 84064-40
Zoro # G4084438
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84064-40
- Zoro # G4084438
- UPC # 78477780138
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.10 in |
Height | 4.5" |
Width | 2.8" |
Depth | 0.2" |
Details
Number of Gangs | 4 |
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Blank |
Features | Standard Size |
Thickness | 0.22 in |
Application | Commercial and Residential Applications |
Mount | Box |
Gang | 4 |
Standards and Certifications | UL/CSA |
Product Color | Stainless Steel |
Mount Type | Wall Mount |
Product Name | 84064-40 Blank Faceplate |
Product Material | Stainless Steel |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Cutout | 0.942 in H x 0.406 in W |
Description
4-Gang No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 10 AWG Tinned Copper Wire - 500' (108850)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- Leviton Wall Plates