Shop All Wall Plates
Leviton
Blank 3 Gang Wallplate
Mfr # 88033
Zoro # G4075234
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88033
- Zoro # G4075234
- UPC # 78477779774
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 7.38 in |
Details
Number of Gangs | 3 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Mount | Box |
Gang | 3 |
Standards and Certifications | UL/CSA |
Product Material | Thermoset |
Product Color | White |
Product Type | Faceplate |
Product Name | 3 Gang Standard Size Blank Faceplate |
Features | No device blank wallplate |
Mount Type | Wall Mount |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
3-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-38072 INLET (63-38072)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue (NKJ-6202)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- Leviton Lighting Controls