Shop All Wall Plates
Leviton
Blank 3 Gang Wallplate
Mfr # 84033-40
Zoro # G4076406
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84033-40
- Zoro # G4076406
- UPC # 78477431450
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.89 in |
Length | 6.10 in |
Height | 7.2100 in |
Details
Number of Gangs | 3 |
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Blank |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Mount | Box |
Standards and Certifications | UL/CSA |
Gang | 3 |
Product Material | Stainless Steel |
Product Type | Faceplate |
Mount Type | Wall Mount |
Product Name | Blank Faceplate |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang No Device Blank Wallplate, Box Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- Leviton Wall Plates