Shop All Wall Plates
Leviton
Blank 3 Gang Wallplate
Mfr # 80533-I
Zoro # G4052642
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Thermoset Plastic
- Size Mid Size
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80533-I
- Zoro # G4052642
- UPC # 78477781074
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Mid Size |
Width | 6.5 in |
Height | 0.50 in |
Length | 8.50 in |
Details
Number of Gangs | 3 |
Item | Blank Box Mount Wall Plate |
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Blank |
Application | Commercial and Residential Applications |
Thickness | 1/4 in |
Gang | 3 |
Mount | Box |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang Midway Blank Box Mount Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- Leviton Wall Plates