Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 87025
Zoro # G4027625
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 87025
- Zoro # G4027625
- UPC # 78477810569
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Mount | Box |
Gang | 2 |
Standards and Certifications | UL/CSA |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified;UL |
Application | Residential |
Thickness | 0.220 in |
Description
2-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905HS 20 EG)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- Leviton Wall Plates