Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 84134-40
Zoro # G4063553
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Width 8.12 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84134-40
- Zoro # G4063553
- UPC # 78477205013
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.12 in |
Height | 0.25 in |
Length | 7.50 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Blank |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Mount | Strap |
Standards and Certifications | UL/CSA |
Gang | 2 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Description
2-Gang No Device Blank Wallplate, Standard Size, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.E. - INDUSTRIAL SY Load Center, TF, 30A, 120/240V, 1 Phase (TF30RCP)
- CAMPBELL FITTINGS Ferrule 1.125 Idx1.5L Plt Steel (FLPS075108)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- ZORO SELECT Ferrule, Copper, 0.39 in L, PK100 (797UY2)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- Leviton Wall Plates