Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 84034-40
Zoro # G4083783
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84034-40
- Zoro # G4083783
- UPC # 78477780299
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7.75 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Blank |
Application | Commercial and Residential Applications |
Thickness | 0.22 in |
Mount | Strap |
Standards and Certifications | UL/CSA |
Gang | 2 |
Cutout | 0.942 in H x 0.406 in W |
Orientation | Vertical |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Description
2-Gang No Device Blank Wallplate, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- ABB 12 ENT Male Adapter (A243D-CAR)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- Leviton Wall Plates