Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 80725-GY
Zoro # G4042718
product price: $2.59
/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80725-GY
- Zoro # G4042718
- UPC # 78477494493
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 7.75 in |
Details
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Box |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Description
2-Gang No Device Blank Wallplate, Box Mounted, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- Leviton Wall Plates