Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 80725-E
Zoro # G4052152
product price: $2.19
/ea
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80725-E
- Zoro # G4052152
- UPC # 78477121504
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 7.75 in |
Details
Number of Gangs | 2 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Box |
Product Color | Black |
Mount Type | Wall Mount |
Product Type | Faceplate |
Product Name | Faceplate |
Certifications & Standards | UL/CSA |
Product Material | Thermoplastic Nylon |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Thickness | 0.220 in |
Application | Residential, Commercial |
Description
2-Gang No Device Blank Wallplate, Box Mounted, Ebony
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7672)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED1000)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- Leviton Lighting Controls