Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 80525
Zoro # G4084298
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80525
- Zoro # G4084298
- UPC # 78477491904
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 8.0000 in |
Length | 12.5000 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Application | Commercial/Residential |
Thickness | 0.255 in |
Mount | Box |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mounting | Surface |
Cutout | 0.942 in H x 0.406 in W |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang No Device Blank Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC24(S))
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- Leviton Wall Plates