Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 80525-W
Zoro # G4058583
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80525-W
- Zoro # G4058583
- UPC # 78477491980
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Box |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
2-Gang No Device Blank Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- Leviton Lighting Controls