Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 80525-I
Zoro # G4083108
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Width 5.62 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80525-I
- Zoro # G4083108
- UPC # 78477491942
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Blank |
Application | Commercial and Residential Applications |
Gang | 2 |
Mount | Box |
Standards and Certifications | UL/CSA |
Description
2-Gang No Device Blank Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F42108)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- AMBA PRODUCTS 4.5 x 4.5 in. Jeeves Double Gang Plate, Matte Black (AJ-DGP-MB)
- Leviton Lighting Controls