Shop All Wall Plates
Leviton
Blank 2 Gang Wallplate
Mfr # 3265-E
Zoro # G4073378
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25 in
- Length 5.00 in
- Height 0.25 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3265-E
- Zoro # G4073378
- UPC # 78477409688
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.25 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Plate Material | Polycarbonate |
UL Listed | 514D |
Mounting Screws | Stainless Steel |
Gasket | Neoprene/EPDM/SBR Blend |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Gang | 2 |
Device Type | Cover |
Operating Temperature | -40°C to 93°C |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Standard | UL Listed 514D;RoHS Compliant |
Description
2-Gang, Blank, Coverplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K5)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- HAMMOND IEC 4 OUTLET 10 in. P-BAR (1581T4)
- GREENGATE Switchpack, 20A (SP20-RD4)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- Leviton Wall Plates