Shop All Wall Plates
Leviton
Blank 1 Gang Wallplate
Mfr # 84119-40
Zoro # G4060927
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Height 0.25 in
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84119-40
- Zoro # G4060927
- UPC # 78477203910
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Height | 0.25 in |
Width | 7.75 in |
Length | 6.00 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Blank |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Strap |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Mounting | Surface |
Description
1-Gang No Device Blank Wallplate, Oversized, 302 Stainless Steel, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- Leviton Wall Plates