Shop All Wall Plates
Leviton
Blank 1 Gang Wallplate
Mfr # 84114
Zoro # G4069223
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Oversized
- Width 3.74 in
- Height 4.3300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84114
- Zoro # G4069223
- UPC # 78477203583
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Width | 3.74 in |
Height | 4.3300 in |
Length | 6.89 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Blank |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Gang | 1 |
Mount | Box |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang No Device Blank Wallplate, Oversized, Box Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- ABB 5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25 (5332)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100, Seam: Butted (5WHC0)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- RADIANT 86012 Leviton 4 Gang Ivory Toggle Switch Wall Plate - Ivory (RA3312166)
- Leviton Lighting Controls