Shop All Wall Plates
Leviton
Blank 1 Gang Wallplate
Mfr # 84114-40
Zoro # G4042517
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Finish Satin
- Length 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84114-40
- Zoro # G4042517
- UPC # 78477203613
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 6.89 in |
Height | 0.25 in |
Width | 3.74 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Blank |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Box |
Orientation | Vertical |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang No Device Blank Wallplate, Oversized, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- TERRENO 15 ft. Wired Wall Switch with Wire & Wall Plate (TE2559964)
- Leviton Wall Plates