Shop All Wall Plates
Leviton
Blank 1 Gang Wallplate
Mfr # 84019
Zoro # G4082584
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Width 7.75 in
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84019
- Zoro # G4082584
- UPC # 78477430736
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Blank |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Mount | Strap |
Standards and Certifications | UL/CSA |
Gang | 1 |
Cutout | 0.942 in H x 0.406 in W |
Orientation | Vertical |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Description
1-Gang No Device Blank Wallplate, Standard Size, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NF)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- Leviton Wall Plates