Shop All Wall Plates
Leviton
Blank 1 Gang Wallplate
Mfr # 80514
Zoro # G3968292
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Midway
- Length 11.7500 in
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80514
- Zoro # G3968292
- UPC # 78477491805
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 11.7500 in |
Height | 8.0000 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Type | Blank |
Application | Commercial and Residential Applications |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Description
1-Gang No Device Blank Wallplate, Midway Size, Thermoset, Box Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Leviton 3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White (3006768)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- Leviton Lighting Controls