Shop All Wall Plates
Leviton
Blank 1 Gang Coverplate
Mfr # 3261W-Y
Zoro # G4053114
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3261W-Y
- Zoro # G4053114
- UPC # 78477409909
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Details
Color | Yellow |
Type | Coverplate |
Application | Commercial Applications |
Gang | 2 |
Gasket | Neoprene/EPDM/SBR Blend |
Plate Material | Polycarbonate |
UL Listed | 514D |
Device Type | Cover |
Spring Hinge Components | Stainless Steel |
Operating Temperature | -40°C to 93°C |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Mounting Screws | Stainless Steel |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Number of Receptacles | 1 |
Receptacle | Single |
Description
1-Gang, 1.56-Inch Diameter Single Receptacle, Weather-Resistant Flip Lid, 1-Gang Blank Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO-1NC, Size00-2 (C320KGS3)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- SPER SCIENTIFIC Large Display Bench Timer (810028)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P82GY)
- Leviton Lighting Controls