Shop All Wall Plates
Leviton
Blank 1 Gang Coverplate
Mfr # 3261W-E
Zoro # G4050253
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3261W-E
- Zoro # G4050253
- UPC # 78477409916
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Plate Material | Polycarbonate |
Gang | 2 |
Spring Hinge Components | Stainless Steel |
Operating Temperature | -40°C to 93°C |
Gasket | Neoprene/EPDM/SBR Blend |
Device Type | Cover |
Mounting Screws | Stainless Steel |
UL Listed | 514D |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Receptacle | Single |
Number of Receptacles | 1 |
Description
1-Gang, 1.56-Inch Diameter Single Receptacle, Weather-Resistant Flip Lid, 1-Gang Blank Coverplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 250V (HBL330P6W)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DN132M)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Outdoor Cvr Plate (4976-GY)
- Leviton Lighting Controls