Shop All Wall Plates
Leviton
Blank 1 Gang Coverplate
Mfr # 3261-Y
Zoro # G4012067
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Gangs 1
- Width 7.25 in
- Length 5.00 in
- Height 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3261-Y
- Zoro # G4012067
- UPC # 78477409749
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.74 in |
Diameter | 1.56 in |
Details
Color | Yellow |
Number of Gangs | 1 |
Type | Blank/Single Receptacle |
Application | Commercial Applications |
Mounting Screws | Stainless Steel |
Gang | 2 |
Operating Temperature | -40°C to 100°C |
Plate Material | Polycarbonate |
Device Type | Cover |
UL Listed | 514D |
Temperature Rating | -40 to 120 |
Receptacle | Single |
Number of Receptacles | 1 |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 |
Shape | Rectangular |
Description
1-Gang, 1.56-Inch Diameter Single Receptacle, 1-Gang Blank Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- Leviton Wall Plates