Shop All Wall Plates
Leviton
Blank 1 Gang Coverplate
Mfr # 3261-E
Zoro # G4004613
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25 in
- Length 5.00 in
- Height 0.74 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3261-E
- Zoro # G4004613
- UPC # 78477411681
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.74 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Gang | 2 |
Device Type | Cover |
Mounting Screws | Stainless Steel |
UL Listed | 514D |
Operating Temperature | -40°C to 100°C |
Plate Material | Polycarbonate |
Receptacle | Single |
Number of Receptacles | 1 |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 |
Description
1-Gang, 1.56-Inch Diameter Single Receptacle, 1-Gang Blank Coverplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- GENERAC 200 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN200G3)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- Leviton Wall Plates