Shop All Plug & Connector Accessories
Leviton
Black Female Protective Cap
Mfr # 15P22-UE
Zoro # G5712078
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5.00 in
- Width 7.25 in
- Height 7.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 15P22-UE
- Zoro # G5712078
- UPC # 78477720424
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Color | Black |
Description
15 Series Female Protective Cap, Taper Nose, Black. UL-1691
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1500lb Load (PSF16C)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- GE ENERGY GE Energy U013P Midwest Electric 30A; 120V; Surface Mount Outdoor Receptacle Enclosure (575995)
- Leviton Plug & Connector Accessories