Shop All Switch Accessories
This Product is Discontinued
Leviton
Barrell Key Wall Plate, 1 Gang, Silver (Discontinued)
Mfr # 84071-040
Zoro # G1994571
This Product is Discontinued
Key Features
- Color Silver
- Material Stainless Steel
- Number of Gangs 1
- Weather Resistant No
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84071-040
- Zoro # G1994571
- UPC # 078477052099
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Size | Standard |
Details
Item | Barrel Key Wall Plate |
Color | Silver |
Material | Stainless Steel |
Number of Gangs | 1 |
Weather Resistant | No |
Finish | Brushed |
Tamper Resistant | Yes |
Description
Barrel Key Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Finish Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.