Shop All Single Pole Devices
Leviton
Ball Nose Latching Male Connectors
Mfr # 22L22-Y
Zoro # G5668468
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Crimped
- Color Yellow
- Cable Range 350 to 500MCM
- Material Santroprene TPV
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L22-Y
- Zoro # G5668468
- UPC # 78477244197
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 17.2500 in |
Height | 10.5000 in |
Details
Terminal Connection | Crimped |
Color | Yellow |
Cable Range | 350 to 500MCM |
Material | Santroprene TPV |
Male/Female | Male |
Current Rating | 690 Amp |
Application | Commercial Applications |
Description
600 Volt, up to 690 Amps. Ball Nose- In-Line Latching Male Connectors-Crimped. (cable size:350-500MCM). Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- KEEN 02-55546PE 2 in. 90 Degree EMT Elbow (KE157600)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- HUBBELL Single Pole Connector, Weather Cover, Blck (HBL15NCBK)
- Leviton Single Pole Devices