Shop All Plug & Connector Accessories
Leviton
Ball Nose Female Protective Cap
Mfr # 22P22-W
Zoro # G5716777
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Cap
- Material Neoprene
- Length 6.00 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22P22-W
- Zoro # G5716777
- UPC # 78477335703
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 6.00 in |
Width | 13 in |
Size | 3.98 L x 2.27 H in |
Height | 2.27 in |
Details
Color | White |
Type | Cap |
Material | Neoprene |
Number of Poles | 1 |
Application | Commercial Applications |
Description
22 Series Santoprene Female, Protective Cap, Ball Nose, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- Leviton Plug & Connector Accessories