Shop All Plug & Connector Accessories
Leviton
Ball Nose Female Protective Cap
Mfr # 22P22-E
Zoro # G5716348
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cap
- Color Black
- Material Neoprene
- Length 6.00 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22P22-E
- Zoro # G5716348
- UPC # 78477335697
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 6.00 in |
Width | 13 in |
Size | 3.98 L x 2.27 H in |
Height | 2.27 in |
Details
Type | Cap |
Color | Black |
Material | Neoprene |
Number of Poles | 1 |
Application | Commercial Applications |
Description
22 Series Santoprene Female, Protective Cap, Ball Nose, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA434)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- LEVITON Grounding Connector 20A (620CA-000)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- LEVITON Leviton 4995494 10-30R Dryer Receptacle Oulet; Black - 30A (4995494)
- Leviton Plug & Connector Accessories