Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JK AX1 C6A UTP SHTR YL
Mfr # 6AUJK-SY6
Zoro # G4465195
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Width 6 in
- Shielding UTP
- Height 5.5000 in
- Application For the most demanding mission critical network applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6AUJK-SY6
- Zoro # G4465195
- UPC # 78477700228
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Height | 5.5000 in |
Length | 4.00 in |
Details
Color | Yellow |
Shielding | UTP |
Application | For the most demanding mission critical network applications |
Category Rating | Cat 6A |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6A UTP QuickPort Connector with Shutters, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 1m (7000-44511-7940100)
- MURR ELEKTRONIK ADAPTOR M8 MALE 3 POLE/ M12 FEMALE CONF. 1, 3, 4 (7000-88521-0000000)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- Leviton Voice & Data Connectors