Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JK AX1 C6 UTP SHTR YL
Mfr # 61UJK-SY6
Zoro # G4466762
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Color Yellow
- Shielding UTP
- Length 4.00 in
- Features PoE+, Stranded, PoE, Dust Protection, Fire Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61UJK-SY6
- Zoro # G4466762
- UPC # 78477699874
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Depth | 1.3" |
Height | 0.9" |
Width | 0.7" |
Details
Connector Type | RJ-45 Network - Female |
Color | Yellow |
Shielding | UTP |
Features | PoE+, Stranded, PoE, Dust Protection, Fire Retardant |
Application | For most demanding network applications and supports emerging technologies and will easily adap |
Category Rating | Cat 6 |
Contact Material | Copper Alloy |
Contact Plating | Gold |
Product Name | Atlas-X1 Cat 6 UTP QuickPort Jack with Shutters, Yellow |
Product Line | Atlas-X1 |
Product Material | Metal, Die-cast Zinc |
Connector Details | 1 x RJ-45 Network Female |
Product Type | Network Connector |
Product Color | Yellow |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6 UTP QuickPort Connector with Shutters, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1523)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Shielded Cat6/Cat5e Crimp Conn, internal ground, Slide Through Wires, 50PK (FWT202020J)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 1m (7000-13542-9710100)
- MURR ELEKTRONIK M12 adaptor on top of MSUD valve plug form A 18mm (7000-41301-0000000)
- Leviton Voice & Data Connectors