Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JK AX1 C6 UTP SHTR IV
Mfr # 61UJK-SI6
Zoro # G4464127
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Color Ivory
- Length 4.00 in
- Height 0.9"
- Features PoE+, Fire Retardant, Impact Resistant, PoE, Stranded, Dust Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61UJK-SI6
- Zoro # G4464127
- UPC # 78477699775
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Height | 0.9" |
Depth | 1.3" |
Width | 0.7" |
Details
Connector Type | RJ-45 Network - Female |
Color | Ivory |
Features | PoE+, Fire Retardant, Impact Resistant, PoE, Stranded, Dust Protection |
Shielding | UTP |
Application | For most demanding network applications and supports emerging technologies and will easily adap |
Category Rating | Cat 6 |
Product Name | Atlas-X1 Cat 6 Component-Rated UTP QuickPort Connector, Ivory |
Product Line | Atlas-X1 |
Connector Details | 1 x RJ-45 Network Female |
Product Color | Ivory |
Contact Plating | Gold |
Product Type | Network Connector |
Product Material | Die-cast Zinc, Metal, Copper |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6 UTP QuickPort Connector with Shutters, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9879)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- NEXTGEN 30 Heat Cable (NE4741)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12221-2141000)
- Leviton Voice & Data Connectors