Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JK AX1 C6 UTP SHTR CR
Mfr # 61UJK-SC6
Zoro # G4465396
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crimson
- Width 6 in
- Length 4.00 in
- Number of Ports 1
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61UJK-SC6
- Zoro # G4465396
- UPC # 78477699850
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 5.5000 in |
Details
Color | Crimson |
Number of Ports | 1 |
Application | For most demanding network applications and supports emerging technologies and will easily adap |
Type | Component Rated |
Standard | cULus listed |
Mounting Type | Flush |
Module Type | Cat 6 |
Description
Atlas-X1 Cat 6 UTP QuickPort Connector with Shutters, Crimson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, DPDT, 120VAC (788XBXRC1-120A)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- POWER FIRST 9 ft. Indoor Extension Cord 18/2 Gauge GN (52NY08)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Standard White (NKJ-6008)
- ALLEN TEL DB9 to DB25 Female Gender Adapter (ATGC9M25F)
- JONARD TOOLS BNC Compression Connectors, 10PK (BNC-10)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- Leviton Voice & Data Connectors