Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JK AX1 C6 UTP SHTR BL
Mfr # 61UJK-SL6
Zoro # G4461512
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Application For the most demanding mission critical network applications
- Number of Ports 1
- Shielding UTP
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61UJK-SL6
- Zoro # G4461512
- UPC # 78477699843
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 5.5000 in |
Details
Color | Blue |
Application | For the most demanding mission critical network applications |
Number of Ports | 1 |
Shielding | UTP |
Category Rating | Cat 6 |
Standard | cULus listed |
Mounting Type | Flush |
Type | Component Rated |
Description
Atlas-X1 Cat 6 UTP QuickPort Connector with Shutters, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2E)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm² (7000-12481-0000000)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- OPTICAM Opticam Connector, Simplex, LC, Black, OM1 (FLCSMC6BLY)
- IDEAL Connector, PK50 (92-650)
- Leviton Voice & Data Connectors