Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JK AX1 C6 SHLD SHTR YL
Mfr # 61SJK-SY6
Zoro # G4464854
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Die Cast Zinc
- Width 6 in
- Application Network Applications
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 61SJK-SY6
- Zoro # G4464854
- UPC # 78477700044
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 5.5000 in |
Dimensions | 0.9 in H x 1.31 in W x 0.68 in D |
Details
Color | Yellow |
Material | Die Cast Zinc |
Application | Network Applications |
Shielding | Shielded |
Category Rating | Cat 6 |
Type | Component Rated |
Standard | cULus listed |
Mounting Type | Surface |
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector with Shutters, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- MURR ELEKTRONIK ADAPTOR M8 MALE 3 POLE/ M12 FEMALE CONF. 1, 3, 4 (7000-88521-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- Leviton Voice & Data Connectors