Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JK AX1 C6 SHLD SHTR RD
Mfr # 61SJK-SR6
Zoro # G4461467
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Die Cast Zinc
- Width 6 in
- Application Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61SJK-SR6
- Zoro # G4461467
- UPC # 78477700037
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 5.5000 in |
Dimensions | 0.9 in H x 1.31 in W x 0.68 in D |
Details
Color | Red |
Material | Die Cast Zinc |
Application | Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application |
Shielding | Shielded |
Category Rating | Cat 6 |
Standard | cULus listed |
Mounting Type | Surface |
Type | Component Rated |
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector with Shutters, Dark Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- FLEX-STRUT Channel Bracket, Flat Top, 14-1/2" (FS-5639-14.5 E/G)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- MURR ELEKTRONIK M12 adaptor on top of MSUD valve plug form A 18mm (7000-41301-0000000)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - 90 Degree White (NKJ-6018)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- HUBBELL PREMISE WIRING Hubbell BR851D Network Adapter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851D)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- Leviton Voice & Data Connectors