Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6A UTP RD
Mfr # 6AUJK-RR6
Zoro # G4463043
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 6 in
- Height 5.5000 in
- Shielding UTP
- Application Mission Critical Network and Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6AUJK-RR6
- Zoro # G4463043
- UPC # 78477696163
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Height | 5.5000 in |
Length | 4.00 in |
Dimensions | 0.9 in H x 0.68 in W x 1.31 in D |
Details
Color | Red |
Shielding | UTP |
Application | Mission Critical Network and Commercial Applications |
Material | Die Cast Zinc |
Category Rating | Cat 6A |
Type | Component Rated Standard |
Standard | cULus listed |
Description
Atlas-X1 Cat 6A UTP QuickPort Connector, Dark Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82255-A2-S)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- SWE-TECH 3C LC Connector, 50/125mOM3/OM4, Boot 900m/2.0mm/3.0mm Corning Unicam 95-050-99-X (FWT31LC-31195)
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- MURR ELEKTRONIK M12 FEMALE STRAIGH FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12901-0000000)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- Leviton Voice & Data Connectors