Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6A UTP BN
Mfr # 6AUJK-RB6
Zoro # G4466202
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Application Mission Critical Network and Commercial Applications
- Height 5.5000 in
- Shielding UTP
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6AUJK-RB6
- Zoro # G4466202
- UPC # 78477696255
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Height | 5.5000 in |
Length | 4.00 in |
Width | 6 in |
Dimensions | 0.9 in H x 0.68 in W x 1.31 in D |
Details
Color | Brown |
Application | Mission Critical Network and Commercial Applications |
Shielding | UTP |
Material | Die Cast Zinc |
Category Rating | Cat 6A |
Type | Component Rated Standard |
Standard | cULus listed |
Description
Atlas-X1 Cat 6A UTP QuickPort Connector, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- YORK SOURCE1 Switch Pres Air 090 On Fall Spno (S1-02435286000)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PVC 4X0.34 shielded GRAY, UL, CSA 5m (7000-13201-2010500)
- MURR ELEKTRONIK M12 MALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12731-0000000)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C4 Connectors (GB100-C4-KIT)
- Leviton Voice & Data Connectors