Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6A SHLD YL
Mfr # 6ASJK-RY6
Zoro # G4462203
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Shielding Shielded
- Material Die Cast Zinc
- Length 7.0000 in
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6ASJK-RY6
- Zoro # G4462203
- UPC # 78477696378
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Dimensions | 0.9 in H x 1.31 in W x 0.68 in D |
Details
Color | Yellow |
Shielding | Shielded |
Material | Die Cast Zinc |
Application | Network Applications |
Category Rating | Cat 6A |
Mounting Type | Surface |
Standard | cULus listed |
Type | Component Rated |
Description
Atlas-X1 Cat 6A Shielded QuickPort Connector, Component-Rated, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- ALTRONIX Control Transformer, 175 VA, 115°C, 28V AC, 115/220V AC (T28140D)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- OPTICAM Opticam Connector, Simplex, LC, Black, OM1 (FLCSMC6BLY)
- HOME-FLEX UNDRGRND COUPL 1/2X1/2"" (18-429-005)
- MURR ELEKTRONIK M12 MALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17301-0000000)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- MURR ELEKTRONIK M12 D-CODE MALE STRAIGHT 6..8MM (7000-14591-0000000)
- Leviton Voice & Data Connectors