Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6A SHLD PU
Mfr # 6ASJK-RP6
Zoro # G4466622
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Length 4.00 in
- Width 6 in
- Height 5.5000 in
- Shielding Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6ASJK-RP6
- Zoro # G4466622
- UPC # 78477696323
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 5.5000 in |
Details
Color | Purple |
Shielding | Shielded |
Application | Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application |
Category Rating | Cat 6A |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6A Shielded QuickPort Connector, Component-Rated, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- GROTE Electromagnetic Flasher (44720)
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED PG9 Bridge Rectifier (7000-29541-0000000)
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- Leviton Voice & Data Connectors