Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6A SHLD GY
Mfr # 6ASJK-RG6
Zoro # G4464608
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Color Gray
- Height 5.5000 in
- Features Dust Protection, Stranded, Debris Resistant, Crosstalk Protection, EMI/RF Protection, Retention Force Technology (RFT)
- Application Network Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6ASJK-RG6
- Zoro # G4464608
- UPC # 78477696293
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Height | 5.5000 in |
Length | 7.0000 in |
Details
Connector Type | RJ-45 Network - Female |
Color | Gray |
Features | Dust Protection, Stranded, Debris Resistant, Crosstalk Protection, EMI/RF Protection, Retention Force Technology (RFT) |
Application | Network Applications |
Shielding | Shielded |
Category Rating | Cat 6A |
Connector Details | 1 x RJ-45 Female Network |
Product Material | Metal |
Product Name | Atlas-X1 Cat 6A Shielded QuickPort Jack, Component-Rated, Gray |
Product Type | Network Connector |
Product Color | Gray |
Product Line | Atlas-X1 |
Type | Connector |
Standard | cULus listed |
Description
Atlas-X1 Cat 6A Shielded QuickPort Connector, Component-Rated, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1534)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 3A, 300V AC, Non-Indicating (A3T3)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m (7000-08041-2300500)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50 (7270)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- IDEAL Connector, PK100 (86-396)
- Leviton Voice & Data Connectors