Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6A SHLD BL
Mfr # 6ASJK-RL6
Zoro # G4463533
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Shielding Shielded
- Application For all 1000 BASE-T networks
- Height 5.5000 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6ASJK-RL6
- Zoro # G4463533
- UPC # 78477696347
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Height | 5.5000 in |
Length | 4.00 in |
Width | 6 in |
Details
Color | Blue |
Shielding | Shielded |
Application | For all 1000 BASE-T networks |
Category Rating | Cat 6A |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6A Shielded QuickPort Connector, Component-Rated, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- ABB #Trc1-1 1 in. Galvanized Rigid Coupling (64010)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62A2)
- STEEL CITY Floor Box Trim Ring, NOVAL Accessory, 1 Gang, Aluminum (68PFLAL)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE (SOLDER PINS), 3-pol. 0.25mm² (7000-08401-0000000)
- Leviton Voice & Data Connectors