Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6 UTP WH
Mfr # 61UJK-RW6
Zoro # G4462194
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Height 5.5000 in
- Application For most demanding network applications and supports emerging technologies and will easily adap
- Shielding No
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61UJK-RW6
- Zoro # G4462194
- UPC # 78477695821
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Height | 5.5000 in |
Length | 4.00 in |
Width | 6 in |
Details
Connector Type | RJ-45 Network - Female |
Application | For most demanding network applications and supports emerging technologies and will easily adap |
Shielding | No |
Features | Stranded, PoE, Debris Resistant, PoE+, Retention Force Technology (RFT), Dust Protection |
Product Color | White |
Product Name | Atlas-X1 Cat 6 Component-Rated UTP QuickPort Jack |
Material Details | Metal - Body, Die-cast zinc - Jack Body |
Product Type | Network Connector |
Contact Material | Copper Alloy |
Connector Details | 1 x RJ-45 Network - Female |
Mount Type | Surface Mount |
Product Line | Atlas-X1 |
Product Material | Metal, Die-cast Zinc |
Contact Plating | Gold |
Type | Connector |
Standard | cULus listed |
Description
Atlas-X1 Cat 6 UTP QuickPort Connector, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS OTDR (OTDR-1000)
- CARLON Conduit Adapter, 34 in MPT, 154 in L, PVC, Blue (A243E-CAR)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (902096NJY)
- LEVITON Straight Blade Plug (14W49)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- HOME-FLEX UNDRGRND TEE 3/4""IPS YLW (18-401-007)
- HOME-FLEX UNDRGRND TEE 1/2""IPS YLW (18-401-005)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Shielded Cat6/Cat5e Crimp Conn, internal ground, Slide Through Wires, 50PK (FWT202020J)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 3m (7000-44711-7960300)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- Leviton Voice & Data Connectors