Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6 UTP PU
Mfr # 61UJK-RP6
Zoro # G4461573
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Color Purple
- Width 6 in
- Length 4.00 in
- Features PoE, Debris Resistant, Retention Force Technology (RFT), Dust Protection, Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61UJK-RP6
- Zoro # G4461573
- UPC # 78477695838
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 5.5000 in |
Details
Connector Type | RJ-45 Network - Female |
Color | Purple |
Features | PoE, Debris Resistant, Retention Force Technology (RFT), Dust Protection, Stranded |
Application | For most demanding network applications and supports emerging technologies and will easily adap |
Shielding | UTP |
Number of Ports | 1 |
Category Rating | Cat 6 |
Connector Details | 1 x RJ-45 Network - Female |
Product Type | Network Connector |
Product Name | Atlas-X1 Cat 6 UTP QuickPort Jack, Purple |
Contact Plating | Gold |
Compatible Wire Gauge | 22-26 AWG |
Product Material | Die-cast Zinc, Metal |
Material Details | Metal - Body, Die-cast Zinc - Jack Body |
Product Color | Purple |
Shielding Material | Copper Alloy |
Mount Type | Surface Mount |
Product Line | Atlas-X1 |
Standard | cULus listed |
Type | Component Rated Standard |
Mounting Type | Flush |
Description
Atlas-X1 Cat 6 UTP QuickPort Connector, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m (7000-08041-0100200)
- MURR ELEKTRONIK M8 male 0° with cable, PVC 3x0.25 bk UL/CSA 5m (7000-08001-6100500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18021-2160500)
- DYNO DYNO: DATACOM & NETWORK ACCESSORIES -RJ45-CAT6 - GESS Network connector CAT 6 - RJ-45 - M, PK 50 (DYN-309984)
- Leviton Voice & Data Connectors