Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6 UTP BN
Mfr # 61UJK-RB6
Zoro # G4464084
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Color Brown
- Length 4.00 in
- Height 5.5000 in
- Features Stranded, PoE, Retention Force Technology (RFT), Debris Resistant, Dust Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61UJK-RB6
- Zoro # G4464084
- UPC # 78477695876
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 4.00 in |
Height | 5.5000 in |
Width | 6 in |
Details
Connector Type | RJ-45 Network - Female |
Color | Brown |
Features | Stranded, PoE, Retention Force Technology (RFT), Debris Resistant, Dust Protection |
Shielding | UTP |
Application | For the most demanding mission critical network applications |
Category Rating | Cat 6 |
Product Line | Atlas-X1 |
Material Details | Metal - Body, Die-cast Zinc - Jack Body |
Contact Material | Copper Alloy |
Connector Details | 1 x RJ-45 Network - Female |
Mount Type | Surface Mount |
Product Material | Metal, Die-cast Zinc |
Product Type | Network Connector |
Product Name | Atlas-X1 Cat 6 UTP QuickPort Jack, Brown |
Product Color | Brown |
Compatible Wire Gauge | 22-26 AWG |
Contact Plating | Gold |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6 UTP QuickPort Connector, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-263)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW V4A, 5-pol. 6-8mm max. 0, 75mm² (7004-12881-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED PG9 Bridge Rectifier (7000-29541-0000000)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Female (ATD9FCK)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18041-2160500)
- Leviton Voice & Data Connectors