Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6 SHLD YL
Mfr # 61SJK-RY6
Zoro # G4462124
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Length 7.0000 in
- Height 5.5000 in
- Material Die Cast Zinc
- Application Network Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61SJK-RY6
- Zoro # G4462124
- UPC # 78477696002
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Dimensions | 0.9 in H x 1.31 in W x 0.68 in D |
Details
Color | Yellow |
Material | Die Cast Zinc |
Application | Network Applications |
Shielding | Shielded |
Category Rating | Cat 6 |
Type | Component Rated |
Standard | cULus listed |
Mounting Type | Surface |
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- VAST Post Base Angled, 6 Hole E/G, PK10 (V645EG-10)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT6, 25-Pack (VDV826-603)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12341-0141000)
- Leviton Voice & Data Connectors