Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6 SHLD WH
Mfr # 61SJK-RW6
Zoro # G4461293
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Color White
- Width 6 in
- Application Network Applications
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61SJK-RW6
- Zoro # G4461293
- UPC # 78477695982
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 5.5000 in |
Dimensions | 0.9 in H x 1.31 in W x 0.68 in D |
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18041-2160500)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHW242424G2)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- SWE-TECH 3C ST Connector, 50/125mOM3/OM4, Boot 900m/3.0mm-Corning 95-050-51-X Unicam (FWT31ST-31195)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- OPTICAM Opticam Connector, Duplex, LC, Black, OM1 (FLCDMC6BLY)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- Leviton Voice & Data Connectors