Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6 SHLD RD
Mfr # 61SJK-RR6
Zoro # G4462212
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.0000 in
- Application Network Applications
- Height 5.5000 in
- Standard cULus listed
- Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61SJK-RR6
- Zoro # G4462212
- UPC # 78477696033
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Details
Application | Network Applications |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector, Dark Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor Head, Side Sense, 13mm (E51DS1)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A16-0206-C)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1512L)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- ALLEN TEL HDMI Coupler, Black (ATHD-00)
- Leviton Voice & Data Connectors