Shop All Voice & Data Connectors
Leviton
BACKSHELL CONNECTORS JACK AX1 C6 SHLD BN
Mfr # 61SJK-RB6
Zoro # G4461993
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Width 6 in
- Length 4.00 in
- Height 5.5000 in
- Shielding Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 61SJK-RB6
- Zoro # G4461993
- UPC # 78477695999
- Country of Origin United States
- Category Voice & Data Connectors
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 5.5000 in |
Details
Color | Brown |
Shielding | Shielded |
Application | Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application |
Category Rating | Cat 6 |
Standard | cULus listed |
Type | Connector |
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- RACO Parallel Clamp, Size 1" (2324PC)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C5 Connectors (GB300-C5-KIT)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- SWE-TECH 3C LC Connector, 50/125mOM3/OM4, Boot 900m/2.0mm/3.0mm Corning Unicam 95-050-99-X (FWT31LC-31195)
- Leviton Voice & Data Connectors